Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 1
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 2
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 3
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 4
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 5
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 6
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 7
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 8
Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs - 9

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Stainless steel NeoTap through hole M3-M12 14 pcs

Consisting of precision twist drill bits and through-hole screw taps for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.
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
Twist drill bit


  • Large chip spaces and small core for quick drilling with perfect chip removal

  • Very precise point geometry for accurate drill holes, ideal for core drill holes


Machine tap


  • Newly developed geometry combining a left-hand spiral and a spiral entry

  • Homogenised surface structure thanks to the latest finishing process

  • Extra-long groove for optimised coolant supply for deep threads

  • Up to 50 % longer service life than conventional plain machine taps

  • Rake precisely tailored to stainless steel


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • For further information, please refer to the individual products.