For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment HSCo NeoTap blue through hole DIN 371/376 7 pcs
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm². Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Newly developed geometry combining a left-hand spiral and a spiral entry
Optimised, reliable chip removal
Homogenised surface structure thanks to the latest finishing process
Excellent chip removal
Up to 30 % longer service life than conventional plain machine taps
Rake precisely tailored to steel materials
Available exclusively from Würth
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Sufficient coolant and lubricant must be added when cutting threads.
Before reversing the screw tap, make sure to completely remove the spiral entry of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!