For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Aluminium professional, through hole M3-M12, 14 pieces
Consisting of twist drills and through hole screw taps from M3-M12 for machining aluminium and aluminium alloys ≤ 10 % silicon. Also suitable for long-chipping plastics, zinc and copper. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Twist drill bit
- Self-centring
- HC (High Speed Cutting) grinding and precise rake ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life
- The plain groove ensures very good chip removal
Machine tap
- Rake precisely tailored to aluminium
- Optimised micro-geometry
- The spiral point and the smoothed surface in the plain design minimise material adhesions and guarantee very good chip removal.
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Before reversing the screw tap, make sure to remove the spiral point of the tool fully out of the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!