Welcome to Würth Germany For trade customers only
Machine tap assortment Stainless steel through hole M3-M12, 14 pieces
Machine tap assortment Stainless steel through hole M3-M12, 14 pieces - 1
Machine tap assortment Stainless steel through hole M3-M12, 14 pieces - 2
Machine tap assortment Stainless steel through hole M3-M12, 14 pieces - 3
Machine tap assortment Stainless steel through hole M3-M12, 14 pieces - 4
Machine tap assortment Stainless steel through hole M3-M12, 14 pieces - 5
Machine tap assortment Stainless steel through hole M3-M12, 14 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Stainless steel through hole M3-M12, 14 pieces

Consisting of precision twist drills and green ring through hole screw taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm². Available in ORSY® system cassette.
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
Twist drill bit


  • Large chip spaces and small core for quick drilling with perfect chip removal

  • Very precise point geometry for accurate drill holes, ideal for core drill holes


Machine tap


Tool geometry precisely tailored to stainless steel with increased clearance angle



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.