For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment HSCo blue ring blind hole DIN 371/376 M3-M12, 7 pieces
Consisting of blue ring blind hole screw taps for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm². Available in ORSY® system cassette.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Rake precisely tailored to steel materials
- Optimised microgeometry and angled threaded part for high process reliability and a longer service life compared to similar machine taps
- Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- When thread cutting, sufficient coolant and lubricant must be added.
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!