For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment 7 pieces. HSCo Multi Performance through hole DIN 371/376 M3-M12
Consisting of Multi Performance through-hole screw taps for versatile use in almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Flexible use in cordless screwdrivers and hand-held, pillar and upright drills
The polygon shaft prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.
Suitable for conventional applications, such as in CNC machining centres with collet chucks or compensation chucks
Retention of the straight shaft by means of square mount
For process reliability in almost all materials
Newly developed tool geometry with reduced chip angle as well as optimisation of clearance angle and microgeometry
Outstanding performance
- Up to three times longer service life than all uncoated machine taps from Würth
- Excellent chip removal, prevents accumulations of shavings
Available exclusively from Würth
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- When thread cutting, sufficient coolant and lubricant must be added.
- For further information, please refer to the individual products.
Before reversing the screw tap, make sure to remove the spiral point of the tool fully out of the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!