For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment 14 pieces. HSCo Multi through hole M3-M12
Consisting of MFD Speed premium speed drills and Multi Performance through-hole screw taps for versatile use in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Twist drill bit
- Up to 50 % faster than conventionally ground twist drill bits thanks to speed geometry
- 135° tip angle and optimised cross thinning for outstanding centring
- Exclusive Vario coil
- 3-face shank (from dia. 4 mm)
- Available exclusively from Würth
Machine tap
- Flexible use in cordless screwdrivers and hand-held, pillar and upright drills thanks to the additional polygon shaft, which prevents slipping in the drill chuck.
- Suitable for conventional applications thanks to the retention of the straight shaft with square mount
- Newly developed tool geometry with reduced chip angle as well as optimisation of clearance angle and microgeometry
- Up to three times longer service life than all uncoated machine taps from Würth
- Excellent chip removal, prevents accumulations of shavings
- Available exclusively from Würth
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Before reversing the screw tap, make sure to remove the spiral point of the tool fully out of the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!