For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12
Consisting of MFD Speed premium speed drills and Multi Performance blind-hole screw taps for versatile use in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Twist drill bit
- Up to 50 % faster than conventionally ground twist drill bits thanks to speed geometry
- 135° tip angle and optimised cross thinning for outstanding centring
- Exclusive Vario coil
- 3-face shank (from dia. 4 mm)
- Available exclusively from Würth
Machine tap
- Flexible use in cordless screwdrivers and hand-held, pillar and upright drills thanks to the additional polygon shaft, which prevents slipping in the drill chuck.
- Suitable for conventional applications thanks to the retention of the straight shaft with square mount
- Newly developed tool geometry with reduced chip angle as well as optimisation of clearance angle and microgeometry
- Up to three times longer service life than all uncoated machine taps from Würth
- Excellent chip removal, prevents accumulations of shavings
- Available exclusively from Würth
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!