For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment 14 pieces. HSCo Multi Longlife through hole M3-M12
Consisting of premium drills MFD Vario and through hole thread taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, brass, copper and bronze. Available in ORSY® system cassette.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/576656382.jpg)
Variants
Twist drill bit
- Magma multi-layer coating for up to 9x longer service life than uncoated spiral drills
- Exclusive Vario helix for low friction and fast chip removal
- Special 4-surface grinding for maximum centring ability and top speed
- Top guidance characteristics and precision thanks to a combination of double drill heel and single drill heel
Machine tap
- Ideal for demanding machining and series production with a high number of threads
- Up to 12x longer service life and up to 150 % faster cutting speed than conventional uncoated machine taps
- Up to 9x longer service life and up to 50 % faster cutting speed than conventional machine taps with TiN coating
- Excellent chip removal, prevents accumulations of shavings
- Magma multi-layer coating ensures reduced friction values, low adhesion tendency and optimum chip removal
- Optimum adhesion of coating and reduced risk of chipping on the tool
- For process reliability in almost all materials
- X allowance for increased service life and process reliability
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads
- For further information, please refer to the individual products
Before reversing the screw tap, make sure to remove the spiral point of the tool fully out of the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!