For detailed information, other images and documents, please select individual articles from the following table.
Pro machine tap for wire thread inserts W.TEC® INSERT COIL — made of HSCo; shape C
For blind holes and hard materials
Register now and access more than 125,000 products
Variants
Suitable for blind holes
Can be used for hard materials
- Case-hardening steels
- Heat-treated steels up to 1000 N/mm²
- Construction steels
- Tool steels
- Cast steel up to 1000 N/mm²
- Aluminium wrought alloys
- Soft brass (MS63 long-chipping)
- Red bronze
- Stainless steels up to 1200 N/mm²
- Copper
Ideally suited for large-scale series production
The high wear resistance of the W.TEC® INSERT COIL screw tap also ensures optimum results over a long service life
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!