For detailed information, other images and documents, please select individual articles from the following table.
Pan head screw, V shape
Galvanised steel, blue passivated (A2K)
- Thread type x nominal diameter: M6
- Length: 15 mm
- Material: Steel
- Surface: Zinc plated
- RoHS-compliant: Yes
- Head type: Pan head
- Drive type: Slot
- Internal drive: Slot
- Thread type: Metric thread
- Pitch: 1 mm
- Thread form: Standard metric thread
- Product class: A
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!