For detailed information, other images and documents, please select individual articles from the following table.
Bolt-down ground socket
Two-part anchor, bolt-down ground socket for mounting posts with adjustable widths. Ideal for non load-bearing secondary structures in indoor and outdoor areas.
Register now and access more than 125,000 products
Variants
- > 80 mm
- Material: steel
- Surface: Hot-dip galvanised
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.
Post support bracket fastener for lightweight, non-load-bearing, secondary wooden structures (e.g. screen fencing) in outdoor areas
Suitable fasteners:
- Wooden screw or ASSY 3.0 combi D = 10 mm
- Recommended dowels (M10) for anchoring in concrete: W-BS; W-FAZ; W-VIZ; W-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!