For detailed information, other images and documents, please select individual articles from the following table.
For attaching wooden sills in cracked and non-cracked concrete
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
High transferable tensile and transverse loads
Invisible sill attachment:
Small screw head can be countersunk in wooden beam
Several mounting heights possible for each screw diameter (e.g. W-SA TC 12 x 160: tfi x = 80 mm to 300 mm)
Loads do not depend on thickness of attached part
Push-through installation
Quick and easy installation and disassembly
The sill anchor can be inserted using the ESS ½ inch tangential impact screwdriver
Immediate load-bearing capacity — no waiting
Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained
Anchoring via positive locking
The saw-tooth threads cut into the concrete when the sill anchor is screwed into the pre-drilled hole.
General technical approval: Z-21.1-1917
Dimensioning
Fastening wooden sills in cracked and non-cracked concrete
The sill anchor has general technical approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C20/25 and max. C50/60 in accordance with EN 206-1:2001-07
Anchorage with general technical approval in cracked concrete (tension zone) and non-cracked concrete (compression zone)
The sill anchor may only be used for components in enclosed areas, e.g. homes, offices, schools, hospitals, retail outlets
The sill anchor can be used to connect the following types of wood:
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!