The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Scraper with polyamide blade for shafts
For removing stubborn dirt from smooth and sensitive surfaces
Register now and access more than 125,000 products
Variants
Nylon blade
- Prevents scratches
- Suitable for sensitive surfaces
FDA-compliant raw materials
- Specially designed for use in food processing
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- This facilitates compliance with the HACCP system and the allergen prevention procedure
Free from phthalates and bisphenol A
The nylon scraper is suitable for removing stubborn dirt such as crumbs, chocolate, burnt food etc. from smooth surfaces. The nylon blade is a good alternative to stainless steel blades and can be used for sensitive surfaces (e.g. auxiliary equipment, conveyor belts), as it prevents scratches. The hard blade can withstand hot surfaces if it is used for a maximum of 2 minutes at a time. The scraper can be combined with all Vikan shafts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!