For detailed information, other images and documents, please select individual articles from the following table.
Scraper with flexible stainless steel blade
For removing sticky or dry contamination which can only be detached with additional force
Register now and access more than 125,000 products
Variants
Stainless steel blade with rounded corners
This prevents scratching of the surfaces
FDA-compliant raw materials
- Specially for use in food processing
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- This facilitates compliance with the HACCP system and the allergen prevention procedure
Free from phthalates and bisphenol A
The scraper is equipped with a blade of flexible stainless steel with rounded corners and thus prevents scratching of the surfaces. This makes it ideal for cleaning powder production areas or other surfaces where contamination can only be detached with additional force. It can be used with all Vikan shafts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!