The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Shovel
Scoop for transporting large quantities of ingredients or food waste
Register now and access more than 125,000 products
Variants
FDA-compliant raw materials
- Specially for use in food processing
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- This facilitates compliance with the HACCP system and the allergen prevention procedure
Free from phthalates and bisphenol A
Ideal for transporting ingredients or large quantities of food waste. Also suitable for transporting materials from container to container.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!