For detailed information, other images and documents, please select individual articles from the following table.
Ergonomic scoop with drainage holes
Long-lasting, ergonomic scoop with holes for drainage
Register now and access more than 125,000 products
Variants
Ergonomic design and thick grip
- Curved design in 2 positions, resulting in a significant improvement to working position
- The ergonomic handle is reinforced by an aluminium tube inside
- The handles provide a firm grip without unnecessary strain on the hand muscles
- Excellent for left- and right-handers
- Insulated handle also allows the scoops to be used comfortably in cold environments
Special scraping edge
The scoop blade has a special scraping edge for easy removal of more stubborn dirt
FDA-compliant raw materials
- Specially for use in food processing
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Free from phthalates and bisphenol A
The ergonomic scoop is suitable for use in all industries and is equipped with drainage holes that allow for rapid drainage of water and other fluids, e.g. from food.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!