For detailed information, other images and documents, please select individual articles from the following table.
Scaffolding ratchet
Reversible, with two different jaw sizes, chromium-vanadium steel
- Width across flats: 19 x 22 mm
- Length: 310 mm
- External diameter of ring: 41 mm
- Tapered-bolt length: 90 mm
- Tapered bolt diameter: 16 mm
- Ratchet head height: 50 mm
Register now and access more than 125,000 products

Variants
Two tools in one
Toggle switches between clockwise/anti-clockwise rotation
Easy and very comfortable to work with.
Includes a pointed tapered pin on the ratchet tip
For aligning scaffolding holes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!