Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
Vario tooth pitch for burr-free and vibration-reduced cutting
High-quality jigsaw blade for higher demands. For cutting e.g. wood and plate materials
The all-rounder on the construction site for rough separating and immersion cuts
Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes
Highest durability and extremely long service life. Especially for cutting stainless steel
The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and plunge cuts in metal
With serrated teeth for effortless cutting of metals
Twist drill bit HSS DIN 338 type RN 130°
Useit® Superpad wood sanding disc
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Extra soft polishing sponge pad
Speed cutting disc For steel