For detailed information, other images and documents, please select individual articles from the following table.
Dry abrasive paper for wood test set Useit Superpad 19 pieces
The perforated sanding disc for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
Register now and access more than 125,000 products
Variants
Thorough extraction of sanding dust over the entire surface
- No clogging, high sanding performance, long service life, even sanding pattern
- Dust and shadow-free operation
Saves time and money
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
No clogging of the sanding disc
In contrast to conventional perforated abrasives, the hole pattern of the Würth Useit Superpad Wood has been optimised for the material and the amount of dust produced
The following factors may affect the sanding results
- The condition of the surface (type of filler, spraying pattern, degree of drying through)
- The processor (sanding pressure, feed rate, sanding technique)
- The sanding plate (construction e.g. shape and hardness)
- The processing machine (rotation speed, drive, stroke, extraction etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!