For detailed information, other images and documents, please select individual articles from the following table.
Vehicle dry abrasive paper test set Arizona® Perfect 100 pieces
For sanding old paint, fillers, filler compounds, plastics, factory primers on new parts and matting of paintwork.
- Diameter: 150 mm
- Number of pieces in assortment/set: 100 PCS
- Hole pattern: Multiple perforations
- Form: Washer
- Adhesive system: Hook and loop
Register now and access more than 125,000 products
Variants
Up to 20% higher material removal and service life increased by over 90%
- P40-80: Ceramic abrasive grain in the coarse range
- From P220: Newly developed stearate concept
Short sanding time and efficient work
- 21-hole pattern for thorough all-over vacuuming of sanding dust
- Suitable for all commercially available adhesive discs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!