For detailed information, other images and documents, please select individual articles from the following table.
Sanding sleeve Useit® S/G metal For professional sanding and polishing of stainless steel (finishing)
For professional sanding and polishing of stainless steel (finish sanding).
Register now and access more than 125,000 products
Variants
Can achieve very high gloss without polishing paste
Low labour input, less working time
Material: Foam mesh/fabric
No formation of sanding grooves, short processing time
Delivers a finer sanding pattern than fleece
Can achieve sanding patterns that cannot be achieved using fleece, saves costs.
Model
- Structure of grain carrier: Polyamide fabric + polyurethane foam + polyamide abrasive power
- Binder: Synthetic resin
- Abrasive grain: Silicon carbide (dark grey)
Because of the elasticity of the foam backing material, the tip of the grain does not penetrate the processed material as deeply as is the case with conventional abrasives. In this way, the formation of sanding grooves is avoided, which in turn results in a very high gloss without the necessity of using polishing paste or felt.
For sanding and polishing surfaces (finishing), such as stainless steel, copper, brass and aluminium.
Suitable for inflatable roller or expansion roller.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!