Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
7 articles with 33 variations found
For cleaning welding seams, metal surfaces, wood and plastic
Extremely fast cleaning and maximum service life when removing welding seams, scale, corrosion and coatings.
With quick-change mounting. Compatible with 3M Roloc system.
For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
With quick-change mounting
For matting, burnishing and finishing (final sanding) and for matching pre-sanded flat and slightly profiled components made of stainless steel with high requirements for decorative surfaces.
Ideal for surface sanding
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
For matting, burnishing and finishing (final sanding) and for matching "pre-sanded" flat and slightly profiled components made of stainless steel with high requirements for decorative surfaces.
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
HSS DIN 338 SMART STEP twist drill bit
Speed cutting disc For steel
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels