For detailed information, other images and documents, please select individual articles from the following table.
Cleaning set 3 pieces for wheel bearing housing
For cleaning the wheel bearing housing support on the axle body
Register now and access more than 125,000 products
Variants
- The contact surface can be cleaned with the flat cleaning sanding disc and the inner diameter with the stepped disc in one operation
- Removes corrosion residues on steel and aluminium axle bodies prior to new installation
Scope of delivery:
- 1x Roloc disc holder ∅ 70 mm
- 1x cleaning stepped washer for wheel bearing support, ∅ 40/7 mm
- 1x flat cleaning sanding disc for wheel bearing support, ∅ 75 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!