For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Height adjustment up to 3 cm
- The total height at the highest point is 116 cm
- Post spacing up to 280 cm possible
- The walk way width is 1 m
- System also available with plastic weights
- Loose concrete flakes may be present on the concrete weights of the edge protection system due to the manufacturing and transport process
- The thin layer of cement paste in the anchoring hole of the concrete weights can be penetrated with a screw
- The cement paste residue in the anchoring hole and the concrete flakes must be removed from the top surface
- Walkway surface made of standard concrete panels 50x50x5 cm (not included in the scope of delivery)
- This article is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative for more information
Tested in line with EN 13374 (2019) Class A+B
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips). The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!