Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Safety roof hook

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Safety roof hook

For wide-design tiled roofs for flexible attachment to the supporting wood construction

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Available in the colours stainless steel finish, sepia brown RAL8014, red brown RAL8012 and black grey RAL7021

  • The roof hook, which has been tested according to DIN EN 517:2006, type B, is installed using the three supplied stainless steel screws through the counter battens in the wooden rafters

  • Can be used as a natural component in the discharge componentry of a lightning protection system (100 kA) according to the criteria of DIN EN 62305-3
Notice
  • Anchoring into the supporting wood construction

  • Fastening material (220 mm long screws) is included in the scope of delivery

  • Observe the installation instructions for the safety roof hook.

Tested according to DIN EN 517:2006, type B