The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Profiled wide safety roof hook
Safety roof hook for wide profiled roof coverings
Register now and access more than 125,000 products
Variants
- Safety roof hooks EN 517:2006, type B
- Ladder hook with anchor point
- For profiled roof coverings (clay roof tiles, concrete roof tiles)
- Suitable for one person
- Screw connection in wooden rafters possible through rafter insulation
- Incl. fastening material with 160 mm length (art. no. 0181818160)
- Generously dimensioned mounting head facilitates flexible mounting, allowing the safety roof hook to be optimally installed every time
- Part of the DGUV-certified TOWER PROTECT roof access system
- Effective anchorage depth in roof rafters: at least 120 mm
- Anchoring into the supporting wooden construction of at least 80 mm x 120 mm
- Fastening material (2x 160 mm long screws) is included in the scope of delivery
- In case of rafter insulation, can also be used with 320 mm long screws art. no. 0181818320
- Observe the installation instructions for the safety roof hook
- Can be integrated into lightning protection in accordance with DIN EN 62305-3
DIN EN 517:2006, type B
Suitable for securing up to a maximum of one person in conjunction with fall protection PPE. The safety roof hook can also be used as a ladder hook.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!