Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Profiled narrow safety roof hook
Profiled narrow safety roof hook - 1
Profiled narrow safety roof hook - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profiled narrow safety roof hook

Safety roof hook for narrow profiled roof coverings

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Safety roof hooks EN 517:2006, type B

  • Ladder hook with anchor point

  • For profiled roof coverings (clay roof tiles, concrete roof tiles)

  • Suitable for one person

  • Screw connection in wooden rafters possible through rafter insulation

  • Incl. fastening material with 160 mm length (art. no. 0181818160)

  • Part of the DGUV-certified TOWER PROTECT roof access system
Notice
  • Effective anchorage depth in roof rafters: at least 120 mm

  • Anchoring into the supporting wooden construction of at least 80 mm x 120 mm

  • Fastening material (2x 160 mm long screws) is included in the scope of delivery

  • In case of rafter insulation, can also be used with 320 mm long screws art. no. 0181818320

  • Observe the installation instructions for the safety roof hook

  • Can be integrated into lightning protection in accordance with DIN EN 62305-3

DIN EN 517:2006, type B