Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Safety roof hook For beaver tail tiles

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Safety roof hook For beaver tail tiles

For beaver tail-covered roofs with double cover

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Available in the colours stainless steel finish, sepia brown RAL8014, red brown RAL8012 and black grey RAL7021

  • The roof hook, which has been tested according to DIN EN 517:2006, type B, is installed using the three supplied stainless steel screws through the counter battens in the wooden rafters

  • Can be used as a natural component in the discharge componentry of a lightning protection system (100 kA) according to the criteria of DIN EN 62305-3
Notice
  • Anchoring into the supporting wood construction

  • Fastening material (220 mm long screws) is included in the scope of delivery

  • Observe the installation instructions for the safety roof hook.

Tested according to DIN EN 517:2006, type B