The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Safety roof hook with depressed centre For bridging the roof battens on tiled roofs
Register now and access more than 125,000 products
Variants
- Available in the colours stainless steel finish, sepia brown RAL8014, red brown RAL8012 and black grey RAL7021
- The roof hook, which has been tested according to DIN EN 517:2006, type B, is installed using the two supplied stainless steel screws through the counter battens in the wooden rafters
- Can be used as a natural component in the discharge componentry of a lightning protection system (100 kA) according to the criteria of DIN EN 62305-3
- Anchoring into the supporting wood construction
- Fastening material (220 mm long screws) is included in the scope of delivery
- Observe the installation instructions for the safety roof hook.
Tested according to DIN EN 517:2006, type B
Suitable for securing up to a maximum of 1 person in conjunction with personal protective equipment against falling. The safety roof hook can also be used as a ladder hook.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!