Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Safety knife Martor Secunorm 380 380001.02

For detailed information, other images and documents, please select individual articles from the following table.

Safety knife Martor Secunorm 380 380001.02

Safety knife with automatic blade retraction and a max. blade extension of 7.8 cm.
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
For special requirements


A long blade that's still safe? This has always been a contradiction. Until now. This is because the SECUNORM 380 is the world's first safety knife with an almost 8 cm blade extension and automatic blade retraction. So if you've been searching for a low-risk alternative to conventional cutters with fixed blades: look no further. What's more: A lock prevents the blade from leaving the handle without any action on your part.


  • Installed blade: 79