For detailed information, other images and documents, please select individual articles from the following table.
Hard hat SH 2000-S
Comfortable hard hat with internal dial adjustment
Register now and access more than 125,000 products
Variants
Optimum safety
Neck protector extended downwards
Optimum, quick width adjustment
Dial system
Unobstructed upwards view
Short helmet peak
Easy to carry
- 6-point fabric lining and individually controlled ventilation openings on the front and back
- Low weight
Good combination options
30 mm pockets enable attachment of hearing protection
Tested in line with EN 397 with supplementary requirements
- Suitable for very low temperatures down to -30°C
- Protects against weld spatter (MM = molten metal)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!