Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Compressed air safety coupling wSafe® 3000 with female thread

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air safety coupling wSafe® 3000 with female thread

The compressed air coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Optimal compressed air supply and power delivery for compressed air consumers


Flow-optimised valve facilitates high flow rate of up to 1050 l/min and a maximum operating pressure of 16 bar. Result is greater productivity and lower energy costs for the user.



High protection and corrosion resistance even under demanding conditions


Exposed surfaces are chrome-plated, nickel-plated or galvanised.



Long service life


Locking sleeve made from hardened steel



Secure, one-handed decoupling


Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.



Coupling is compatible with other compressed air fittings


Series 3000 fittings comply with the Aro 210 standard and have a nominal width of 5.5 mm.