Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stack trolley with step skids

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stack trolley with step skids

With plastic skids for travelling over uneven ground and ledges

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Step skids are secured with clips and can be replaced if necessary

  • Permanently welded steel construction

  • Steel tube, Ø 26.9 x 1.75 mm

  • Base plate made from 4 mm thick sheet steel

  • Wheels with plastic rims and roller bearings

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries