Sabre saw blade Construction

For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw blade Construction

For sawing wood with nails, constructing pallets, sandwich materials, plaster board, abrasive materials

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Teeth spacing Min./max teeth spacing Thickness Quantity PU
price/PU
0615720347
200 mm 2.2-4.6 mm 1.25 mm
1 pcs
0615720332
200 mm 2.1-3.2 mm 1.25 mm
1 pcs
0615720346
200 mm 2.2-4.6 mm 1.25 mm
1 pcs
0615720326
203 mm 2.1-2.8 mm 0.9 mm
1 pcs
0615715254
150 mm 3.0-4.0 mm 1.25 mm
1 pcs
0615722254
228 mm 3.0-4.0 mm 1.25 mm
1 pcs
0615730254
305 mm 3.0-4.0 mm 1.25 mm
1 pcs
0615715242
150 mm 4.3 mm 1.25 mm
1 pcs
0615730585
305 mm 8.5 mm 1.5 mm
1 pcs
0615722842
225 mm 4.3 mm 1.6 mm
1 pcs
060803024
150 mm 4.3 mm 1.25 mm
1 pcs
0615722831
228 mm 1.25 mm
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
Art.-no. Cust. Mat. No.