For detailed information, other images and documents, please select individual articles from the following table.
Sabre saw blade metal three stars For ventilation and air-conditioning ducting
The problem solver for manufacturers of ventilation and air-conditioning ducting. Enables super quick and easy cutting away of sections without the use of additional tools such as sheet metal shears
Register now and access more than 125,000 products
Variants
- Extremely fast and easy grooving in thin materials
- Special saw blade tip and saw blade shape
- Narrowest curved cuts and vertical cuts
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
- If possible, fix the material to be machined in place to avoid vibrations.
Ideal for cuts in thin sheet metal with a material thickness of 0.6 to 1.5 mm and for ventilation ducting up to 0.8 mm material thickness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!