Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sabre saw SBS 1300-VES
Sabre saw SBS 1300-VES - 1
Sabre saw SBS 1300-VES - 2
Sabre saw SBS 1300-VES - 3
Sabre saw SBS 1300-VES - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw SBS 1300-VES

High-specification sabre saw with orbital action, vibration damping and safety coupling
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
Suitable for fast cuts


As with a jigsaw, the saw can also be made to orbit for fast cuts.



Protection of user and machine


If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.



Saw blades can be changed quickly without the need for tools


Quick-change saw blade mount



Long service life


Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.



Precise cuts


Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.