For detailed information, other images and documents, please select individual articles from the following table.
Sabre saw SBS 1100-E
Precise, 1100 W sabre saw, for use with wood and metal
Register now and access more than 125,000 products
Variants
Sensitive sawing, appropriate to the material
Throttle switch
Protection of user and machine
If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.
Saw blades can be changed quickly without the need for tools
Quick-change saw blade mount
Long service life
Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.
Precise cuts
Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!