For detailed information, other images and documents, please select individual articles from the following table.
EFS 1400-E POWER sabre saw
Compact and powerful with a 1,400 W motor and 32 mm saw blade stroke for efficient and high cutting capacity
Register now and access more than 125,000 products
Variants
- Low weight for easy handling
- Low noise emissions
- Smooth running
- Precise handling due to soft grip. Ergonomic shape ensures that the tool is comfortable to use
- Saw blade can be rotated by 180°
- Transmission protected against dust and splash water
- Adjustable pendulum stroke
- Effortless attachment of the saw blades
- One-handed lever for easy saw blade replacement
- Effortless and comfortable working
- Locking in continuous operation
- Restart inhibitor prevents unintentional startup after power failures
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty
Demolition and disassembly work.
Ideal for sawing wood, metal, plastic or similar materials such as hard rubber, fibreglass etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!