Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
SMP sealant
SMP sealant - 1
SMP sealant - 2
SMP sealant - 3
SMP sealant - 4

For detailed information, other images and documents, please select individual articles from the following table.

SMP sealant

Special sealant for sealing self-cleaning glass

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Safety tested


Window glazing tested by COT Laboratorium in accordance with DIN EN ISO 11600 (building construction joint sealants).



Approval for self-cleaning glass


For sealing self-cleaning/photocatalytic glass with a titanium dioxide coating, a special MS polymer-based sealant system that is ideal for the purpose and has been tested must be used. Conventional silicone sealants can dissolve the glass coating.



Suitable for double glazing of insulating and laminated safety glass panes


Also suitable for sealing windows made from insulation glass panes.



Can be painted/compatible with paint



UV and weather-resistant



Odourless



Silicone-free



Building material class B2 according to DIN 4102

Proof of Performance

Tested in accordance with DIN EN 15651 Part 1/Part 2


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss:≤ 10%

  • Adhesion/expansion under pre-stress after immersion in water: No failure

  • Elastic recovery: ≥ 60%

  • Tensile behaviour under pre-stress at -30°C: No failure
Notice
  • Due to the large number of varnish formulations, always conduct your own tests to check coating compatibility and ascertain whether the sealant can be painted over

  • Yellowing on contact with alkyd resin paints cannot be excluded

  • For best results, we recommend painting over the sealant a few days after application and after it has fully hardened

  • Not suitable for PP, PE, PC, PMMA, PTFE, neoprene, bituminous surfaces, marble and mirrors

  • Not to be used in conjunction with pre-compressed sealing tapes
Application area

Tested in accordance with DIN EN 15651 Part 1/Part 2


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss:≤ 10%

  • Adhesion/expansion under pre-stress after immersion in water: No failure

  • Elastic recovery: ≥ 60%

  • Tensile behaviour under pre-stress at -30°C: No failure

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.