Welcome to Würth Germany For trade customers only
SMP adhesive sealant CLEAR
SMP adhesive sealant CLEAR - 1
SMP adhesive sealant CLEAR - 2

For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant CLEAR

Crystal clear, elastic SMP-based structural adhesive and sealant
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
100% glass-like transparency particularly ideal for visible seals/adhesions



Adheres to a wide variety of materials


  • Excellent adhesion to virtually all substrates, even if slightly damp

  • Not corrosive to metals


Excellent mechanical properties


  • Absorbs dynamic movements

  • Permanently elastic after curing


Good stability



Can be painted over



Free of isocyanates, phthalates, solvents and silicone

Notice
  • Can be painted over using both acrylic and alkyd paint. With alkyd paint, drying can be delayed. Always test beforehand

  • Not suitable as a glazing sealant or for expansion joints

  • Not suitable for areas with permanent water load or for bonding aquariums

  • Not suitable for outdoor use with UV exposure

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!