SMP adhesive HIGH TACK
SMP adhesive HIGH TACK - 1
SMP adhesive HIGH TACK - 2
SMP adhesive HIGH TACK - 3
SMP adhesive HIGH TACK - 4
SMP adhesive HIGH TACK - 5
SMP adhesive HIGH TACK - 6
SMP adhesive HIGH TACK - 7
SMP adhesive HIGH TACK - 8

For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive HIGH TACK

Structural adhesive with extreme initial SMP-based bonding

  • Contents: 290 ml
  • Container: Cartridge
  • Colour: White
  • Chemical basis: Silane modified polymer
  • Full curing speed/conditions: 3 mm/d / 23°C and 55% relative humidity
  • Min. tensile strength: 2.2 N/mm²
  • Min. combined tension and shear resistance: 1.5 N/mm²
  • Min. breaking elongation: 335 %
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Shelf life from production/conditions: 18 Month / at 5°C to 25°C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Isocyanate-free: Yes
  • PVC-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Chemical basis Quantity PU
price/PU
0893237140
290 ml Cartridge White Silane modified polymer
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
Extremely high initial bonding (High Tack)


  • Does not slip when applied vertically

  • No additional fixing necessary


Permanently elastic adhesive joint


  • Smooths out unevenness and material stresses

  • Absorbs acoustic and mechanical vibrations


Universal applications indoors and outdoors


  • Perfect adhesion, largely without primer, to most including moist surfaces

  • Good UV stability and weathering resistance outdoors

  • Can be painted over after fully drying

  • Not corrosive to metals


High final tensile strength



Waterproof and saltwater-proof



Solvent- and silicone-free

Notice

Not suitable for expansion joints and natural stone.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.