For detailed information, other images and documents, please select individual articles from the following table.
Clutch resetting tool, 7 pieces for Ford Power Shift DPS6 and 6DCT250
For resetting the DSG clutch to prepare for reinstallation
Register now and access more than 125,000 products
Variants
- Eliminates the need to replace the complete clutch package if, e.g. only the transmission has to be sealed and/or a defective release bearing has to be replaced
Scope of delivery:
- 1 x resetting tool for K2to be used as 307-676
- 1 x clamping mandrel for vice to be used as 307-676/1
- 1 x claw plate for K2 to be used as 307-676/2
- 1 x pressure plate for K1 to be used as 307-676/3
- 1 x resetting tool for K1to be used as 307-676/5
- 1 x plain bearing plate for clamping mandrel to be used as 307-676/6
- B-Max (from 2012)
- Ecosport (from 2012)
- Fiesta (from 2008, from 2012)
- Focus (from 2010, from 2014)
- Transit/Tourneo Connect (from 2013)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!