For detailed information, other images and documents, please select individual articles from the following table.
Rust remover Rost-Off Plus
High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)
- Min. temperature conditions: -10 °C
- Max. temperature conditions: 140 °C
- Shelf life from production: 24 Month
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
High capillary activity
Optimum creeping properties ensure outstanding rust penetration and extensive rust removal
Contains liquid, highly effective, organic molybdenum compound OMC2
- In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers
- Friction is reduced
- Excellent lubricating effect by smoothing the metal surface
- Ensures permanent smooth running of connections
Corrosion protection additives for optimum protection
Provides lasting protection against further corrosion
Resin and acid-free
Silicone-free
Compatible with rubber and plastic
- Immediately remove excess material or splashes on sensitive and painted surfaces.
- Resin- and acid-free
- Silicone-free
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For loosening extremely rusty and oxidised threaded assemblies on cars, trucks, agricultural and construction machinery, aggregates, and devices
Spray the parts to be treated and allow to work briefly. For stubborn connections, repeat the application process and extend the working time where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!