Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Rust Stop Quattro primer

For detailed information, other images and documents, please select individual articles from the following table.

Rust Stop Quattro primer

Fast-drying universal primer with a broad range of applications

  • Contents: 400 ml
  • Chemical basis: Polyvinyl butyral
  • Colour: Silver grey
  • Max. processing temperature: 40 °C
  • Density: 0.75 g/cm³
  • Max. temperature resistance: 300 °C
  • Max. short-term temperature resistance: 500 °C
  • VOC concentration (CH): 669 g/l
  • Min. processing temperature: 5 °C
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Weitere Kategorien