For detailed information, other images and documents, please select individual articles from the following table.
Running grate for walkway
For systems with walkway along the eaves, and for clamping on the rafters along the eaves
Register now and access more than 125,000 products
Variants
Suitable for systems:
- Pitched roof edge protection system with walkway along the eaves
- Pitched roof edge protection system for clamping on the rafters along the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
The running grate is placed on the variable lower section of the post.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!