Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Runner for universal rope system

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Runner for universal rope system

For mounting on single anchor points with DIBt National technical approval or European Technical Assessment (ETA)

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Continuous fall arrester on roofs and on/in buildings for ergonomic work

  • Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall

  • Resistant to corrosion and weathering: made of stainless steel (min. A2)

  • For 8 mm thick stainless steel wire rope (V4A)

  • Runner for traversable rope system
Notice

Observe the installation instructions and approvals for the fasteners and single anchor point.

  • DIBt National technical approval Z-14.9-868

  • Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415