Rubber wrapping tape, grey

For detailed information, other images and documents, please select individual articles from the following table.

Rubber wrapping tape, grey

For FLEXEN heating rubber plus

  • Material: Closed cell foam based on synthetic rubber
  • Colour: Grey
  • Adhesive system: Self-adhesive
  • Width: 50 mm
  • Thickness: 3 mm
  • Length of roll: 15 m
  • Min./max. temperature conditions: 0 to 85 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Adhesive system Width Quantity PU
price/PU
0874105010
Closed cell foam based on synthetic rubber Grey Self-adhesive 50 mm
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
CAD Data  |