Rubber wheel with rotating holder and locking brake
Rubber wheel with rotating holder and locking brake - 1
Rubber wheel with rotating holder and locking brake - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rubber wheel with rotating holder and locking brake

  • Min. temperature conditions: -15 °C
  • Max. temperature conditions: 80 °C

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Roll diameter Roll width Height Load capacity Quantity PU
price/PU
0962700011
100 mm 40 mm 128 mm 150 kg
1 pcs
0962700012
125 mm 40 mm 157 mm 220 kg
1 pcs
0962700013
160 mm 50 mm 192 mm 300 kg
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Ball bearing hub

  • Core made from polyamide 6 (nylon)

  • Outer casing made from vulcanised rubber with high degree of resistance to cracks and wear. Strength: 73 Shore A (±3)

  • Application temperature: -20°C to +70°C

  • Rotating holder on ball bearings
Notice

Not suitable for use in the presence of solvents, hydrocarbons and mineral oils.

Specified dimensions not binding. Subject to technical changes!