Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pin terminal conn MATE-N-LOK (M-N-L) 2.1 Uninsulated

For detailed information, other images and documents, please select individual articles from the following table.

Pin terminal conn MATE-N-LOK (M-N-L) 2.1 Uninsulated

  • Design: Unsealed
  • Min./max. wire cross section: 0.5-1.5 mm²
  • Stud diameter: 2.1 mm
  • Number of locking lugs: 2 PCS
  • Material: Brass
  • Surface: Tin plated
  • Min. wire cross section: 0.5 mm²
  • Max. wire cross section: 1.5 mm²

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen